Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replaceable Tip Drill, Through-Coolant, 5XD, Diameter Range: 48 mm - 65 mm

  • Mfr # 232250 48

  • Zoro # G615355257


product price: $803.99
/ea
Free Shipping & Returns

Key Features

Diameter
32 mm
Series
Power Drill
Overhang
173 mm
Shank Length
60 mm
Reach Length
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232250 48
Zoro #
G615355257
UPC #
-
Country of Origin
Turkey

Dimensions

Diameter
32 mm
Shank Length
60 mm
Reach Length
150 mm
Depth Limit (Indexable Drill)
5 x D
Size
30

Details

Item
Indexable Drill
Series
Power Drill
Overhang
173 mm
Point Angle
180 Deg
Type
48
Machining Strategy
HPC
Shank
ISO 9766
Max. Adjustment Limit
0.25 mm
Coolant Through
Yes
No. of Cutting Edges
1

Description

For holes up to IT10 accuracy. With internal cooling. Note: Further sizes available on request. Through-coolant: yes Number of cutting edges Z: 2 Dia. range Dc: 48 65 mm Reach L1: 231.8 mm Shank 0 Ds: 40 mm Shank length Ls: 70 mm Clamping screws: 232990 TX20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.