Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replaceable Tip Drill, Through-Coolant, 8XD, Diameter Range: 12 mm - 12.5 mm

  • Mfr # 232255 12

  • Zoro # G315355274


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Boring Range
66.9 - 87.1 mm
Connection
HW50
Coolant Through
Yes
Reach Length
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
232255 12
Zoro #
G315355274
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Reach Length
90 mm

Details

Item
Boring tool
Boring Range
66.9 - 87.1 mm
Connection
HW50
Coolant Through
Yes
Type
12

Description

For holes up to IT10 accuracy. With internal cooling. Note: Reduce feed rates f by 5% and vc values by 10%. Further sizes available on request. Through-coolant: yes Number of cutting edges Z: 2 Dia. range Dc: 12 12.5 mm Reach L1: 111.1 mm Shank 0 Ds: 20 mm Shank length Ls: 50 mm Clamping screws: 232990 TX7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.