
Replaceable Tip Drill, Through-Coolant, 8XD, Diameter Range: 13 mm - 17.5 mm
Mfr # 232255 13
Zoro # G315355205
product price: $439.99
/ea
Free Shipping & Returns
Key Features
External Size
55 mm
Connection
HW63
Overhang Dimension A
50 mm
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
232255 13
Zoro #
G315355205
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
External Size
55 mm
Overhang Dimension A
50 mm
Details
Item
Boring tool
Connection
HW63
Coolant Through
Yes
Type
13
Description
For holes up to IT10 accuracy. With internal cooling. Note: Reduce feed rates f by 5% and vc values by 10%. Further sizes available on request. Through-coolant: yes Number of cutting edges Z: 2 Dia. range Dc: 13 17.5 mm Reach L1: 114.3 mm Shank 0 Ds: 20 mm Shank length Ls: 50 mm Clamping screws: 232990 TX8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.