Zoro Homepage

Replaceable Tip Drill, Through-Coolant, 8XD, Diameter Range: 25 mm - 35 mm

  • Mfr # 232255 25

  • Zoro # G915355131


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Diameter
4 mm
Size
0.3 mm
Length
1.2 mm
Boring Range
0.3 - 0.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232255 25
Zoro #
G915355131
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
4 mm
Size
0.3 mm
Length
1.2 mm

Details

Boring Range
0.3 - 0.7 mm
Type
25

Description

For holes up to IT10 accuracy. With internal cooling. Note: Reduce feed rates f by 5% and vc values by 10%. Further sizes available on request. Through-coolant: yes Number of cutting edges Z: 2 Dia. range Dc: 25 35 mm Reach L1: 288.9 mm Shank 0 Ds: 32 mm Shank length Ls: 60 mm Clamping screws: 232990 TX15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.