Zoro Homepage

Replaceable Tip Drill, Through-Coolant, 8XD, Diameter Range: 36 mm - 47 mm

  • Mfr # 232255 36

  • Zoro # G815355149


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Diameter
40 mm
Series
Power Drill
Max. Adjustment Limit
0.25 mm
Coolant Through
Yes
Shank
ISO 9766
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232255 36
Zoro #
G815355149
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
40 mm
Shank Length
68 mm
Size
33.5
Depth Limit (Indexable Drill)
5 x D
Reach Length
170 mm

Details

Item
Indexable Drill
Series
Power Drill
Max. Adjustment Limit
0.25 mm
Coolant Through
Yes
Shank
ISO 9766
Machining Strategy
HPC
No. of Cutting Edges
1
Overhang
195 mm
Type
36
Point Angle
180 Deg

Description

For holes up to IT10 accuracy. With internal cooling. Straight fluted. Note: Reduce feed rates f by 5% and vc values by 10%. Further sizes available on request. Through-coolant: yes Number of cutting edges Z: 2 Dia. range Dc: 36 47 mm Reach L1: 349.3 mm Shank 0 Ds: 40 mm Shank length Ls: 70 mm Clamping screws: 232990 TX20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.