Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replaceable Tip Drill, Through-Coolant, 8XD, Diameter Range: 48 mm - 65 mm

  • Mfr # 232255 48

  • Zoro # G515355128


product price: $952.99
/ea
Free Shipping & Returns

Key Features

Diameter
48
Coolant Through
Yes
Boring Range
9.9 - 19.1 mm
Length
61 mm
Min. Size
9.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
232255 48
Zoro #
G515355128
UPC #
-
Country of Origin
Turkey

Dimensions

Diameter
48
Length
61 mm
Min. Size
9.9 mm
Dimension L2
35 mm

Details

Item
Boring tool
Type
D10
Coolant Through
Yes
Boring Range
9.9 - 19.1 mm

Description

For holes up to IT10 accuracy. With internal cooling. Straight fluted. Note: Reduce feed rates f by 5% and vc values by 10%. Further sizes available on request. Through-coolant: yes Number of cutting edges Z: 2 Dia. range Dc: 48 65 mm Reach L1: 422.3 mm Shank 0 Ds: 40 mm Shank length Ls: 70 mm Clamping screws: 232990 TX20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.