Zoro Homepage

Replaceable Tip Drill with MT Shank, 12XD, Diameter Range: 12 mm - 12.5 mm

  • Mfr # 232270 12

  • Zoro # G115355450


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Diameter
40 mm
Series
Power Drill
Shank Length
68 mm
Coolant Through
Yes
Depth Limit (Indexable Drill)
5 x D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232270 12
Zoro #
G115355450
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
40 mm
Shank Length
68 mm
Depth Limit (Indexable Drill)
5 x D
Size
31.5
Reach Length
160 mm

Details

Item
Indexable Drill
Series
Power Drill
Coolant Through
Yes
Shank
ISO 9766
Point Angle
180 Deg
Machining Strategy
HPC
Max. Adjustment Limit
0.25 mm
Overhang
184 mm
Type
12
No. of Cutting Edges
1

Description

For holes up to IT10 accuracy. Note: Further sizes available on request. For suitable reducing adapters for tools with MT shanks see No. 343000-343530. Reduce feed rates f by 10% and vc values by 30%. Through-coolant: no Number of cutting edges Z: 2 Dia. range Dc: 12 12.5 mm Reach L1: 144 mm Morse taper MT size: 2 Clamping screws: 232990 TX7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.