Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replaceable Tip Drill with MT Shank, 12XD, Diameter Range: 13 mm - 17.5 mm

  • Mfr # 232270 13

  • Zoro # G915355315


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Max. Bore Depth
30 mm
For Use Type
D07
Min. Size
8.9 mm
Boring Range
8.9 - 10.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
232270 13
Zoro #
G915355315
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Max. Bore Depth
30 mm
Min. Size
8.9 mm

Details

Item
Boring tool
For Use Type
D07
Boring Range
8.9 - 10.1 mm
Type
13

Description

For holes up to IT10 accuracy. Note: Further sizes available on request. For suitable reducing adapters for tools with MT shanks see No. 343000-343530. Reduce feed rates f by 10% and vc values by 30%. Through-coolant: no Number of cutting edges Z: 2 Dia. range Dc: 13 17.5 mm Reach L1: 156 mm Morse taper MT size: 2 Clamping screws: 232990 TX8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.