
Replaceable Tip Drill with MT Shank, 12XD, Diameter Range: 18 mm - 24 mm
Mfr # 232270 18
Zoro # G715355317
product price: $853.99
/ea
Free Shipping & Returns
Key Features
Connection
SK40
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
232270 18
Zoro #
G715355317
UPC #
-
Country of Origin
Korea, Republic of
Details
Item
Boring tool
Type
18
Connection
SK40
Coolant Through
Yes
Description
For holes up to IT10 accuracy. Note: Further sizes available on request. For suitable reducing adapters for tools with MT shanks see No. 343000-343530. Reduce feed rates f by 10% and vc values by 30%. Through-coolant: no Number of cutting edges Z: 2 Dia. range Dc: 18 24 mm Reach L1: 288 mm Morse taper MT size: 3 Clamping screws: 232990 TX9
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.