Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replaceable Tip Drill with MT Shank, 12XD, Diameter Range: 25 mm - 35 mm

  • Mfr # 232270 25

  • Zoro # G715355331


product price: $915.99
/ea
Free Shipping & Returns

Key Features

Adapter
SK 40
Overhang Dimension A
46 mm
Arbor Standard
DIN 69871
Shape
ADB
Connection
HW32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
232270 25
Zoro #
G715355331
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overhang Dimension A
46 mm
External Dia.
32 mm
Length
27 mm

Details

Item
HW mounting
Adapter
SK 40
Arbor Standard
DIN 69871
Shape
ADB
Connection
HW32
Coolant Through
Yes
Type
25

Description

For holes up to IT10 accuracy. Note: Further sizes available on request. For suitable reducing adapters for tools with MT shanks see No. 343000-343530. Reduce feed rates f by 10% and vc values by 30%. Through-coolant: no Number of cutting edges Z: 2 Dia. range Dc: 25 35 mm Reach L1: 300 mm Morse taper MT size: 4 Clamping screws: 232990 TX15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.