Zoro Homepage

Replaceable Tip Drill with MT Shank, 12XD, Diameter Range: 48 mm - 65 mm

  • Mfr # 232270 48

  • Zoro # G815355347


product price: $1,281.99
/ea
Free Shipping & Returns

Key Features

Diameter
32 mm
Series
Power Drill
No. of Cutting Edges
1
Coolant Through
Yes
Shank
ISO 9766
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232270 48
Zoro #
G815355347
UPC #
-
Country of Origin
Turkey

Dimensions

Diameter
32 mm
Depth Limit (Indexable Drill)
5 x D
Shank Length
60 mm
Reach Length
140 mm
Size
27.5

Details

Item
Indexable Drill
Series
Power Drill
No. of Cutting Edges
1
Coolant Through
Yes
Shank
ISO 9766
Point Angle
180 Deg
Max. Adjustment Limit
0.25 mm
Overhang
162 mm
Machining Strategy
HPC
Type
48

Description

For holes up to IT10 accuracy. Straight fluted. Note: Further sizes available on request. For suitable reducing adapters for tools with MT shanks see No. 343000-343530. Reduce feed rates f by 10% and vc values by 30%. Through-coolant: no Number of cutting edges Z: 2 Dia. range Dc: 48 65 mm Reach L1: 576 mm Morse taper MT size: 5 Clamping screws: 232990 TX20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.