Zoro Homepage

Replaceable Tip Drill with MT Shank, 1.5XD, Diameter Range: 12 mm - 12.5 mm

  • Mfr # 232257 12

  • Zoro # G115355061


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Connection
HW63
Coolant Through
Yes
Reach Length
110 mm
Boring Range
86.9 - 116.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232257 12
Zoro #
G115355061
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Reach Length
110 mm

Details

Item
Boring tool
Connection
HW63
Type
12
Coolant Through
Yes
Boring Range
86.9 - 116.1 mm

Description

For holes up to IT10 accuracy. Straight fluted. Note: For suitable reducing adapters for tools with MT shanks see No. 343000-343530. Further sizes available on request. Through-coolant: no Number of cutting edges Z: 2 Dia. range Dc: 12 12.5 mm Reach L1: 18.8 mm Morse taper MT size: 2 Clamping screws: 232990 TX7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.