Zoro Homepage

Replaceable Tip Drill with MT Shank, 1.5XD, Diameter Range: 13 mm - 17.5 mm

  • Mfr # 232257 13

  • Zoro # G115355047


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Diameter
40 mm
Series
Power Drill
Shank Length
68 mm
Coolant Through
Yes
Point Angle
180 Deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232257 13
Zoro #
G115355047
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
40 mm
Shank Length
68 mm
Depth Limit (Indexable Drill)
5 x D
Reach Length
155 mm
Size
30.5

Details

Item
Indexable Drill
Series
Power Drill
Coolant Through
Yes
Point Angle
180 Deg
Overhang
179 mm
No. of Cutting Edges
1
Max. Adjustment Limit
0.25 mm
Shank
ISO 9766
Type
13
Machining Strategy
HPC

Description

For holes up to IT10 accuracy. Straight fluted. Note: For suitable reducing adapters for tools with MT shanks see No. 343000-343530. Further sizes available on request. Through-coolant: no Number of cutting edges Z: 2 Dia. range Dc: 13 17.5 mm Reach L1: 26 mm Morse taper MT size: 2 Clamping screws: 232990 TX8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.