Zoro Homepage

Replaceable Tip Drill with MT Shank, 1.5XD, Diameter Range: 36 mm - 47 mm

  • Mfr # 232257 36

  • Zoro # G615354885


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Diameter
40 mm
Series
Power Drill
Size
34
Reach Length
170 mm
Max. Adjustment Limit
0.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232257 36
Zoro #
G615354885
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
40 mm
Size
34
Reach Length
170 mm
Depth Limit (Indexable Drill)
5 x D
Shank Length
68 mm

Details

Item
Indexable Drill
Series
Power Drill
Max. Adjustment Limit
0.25 mm
No. of Cutting Edges
1
Coolant Through
Yes
Machining Strategy
HPC
Overhang
195 mm
Type
36
Shank
ISO 9766
Point Angle
180 Deg

Description

For holes up to IT10 accuracy. Straight fluted. Note: For suitable reducing adapters for tools with MT shanks see No. 343000-343530. Further sizes available on request. Through-coolant: no Number of cutting edges Z: 2 Dia. range Dc: 36 47 mm Reach L1: 70.5 mm Morse taper MT size: 4 Clamping screws: 232990 TX20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.