
Replaceable Tip Drill with MT Shank, 1.5XD, Diameter Range: 48 mm - 65 mm
Mfr # 232257 48
Zoro # G115354989
product price: $518.99
/ea
Free Shipping & Returns
Key Features
Arbor Standard
DIN 69871
Overhang Dimension A
46 mm
External Dia.
20 mm
Connection
HW20
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
232257 48
Zoro #
G115354989
UPC #
-
Country of Origin
Turkey
Dimensions
Overhang Dimension A
46 mm
External Dia.
20 mm
Length
27 mm
Details
Item
HW mounting
Arbor Standard
DIN 69871
Type
48
Connection
HW20
Coolant Through
Yes
Adapter
SK 40
Shape
ADB
Description
For holes up to IT10 accuracy. Straight fluted. Note: For suitable reducing adapters for tools with MT shanks see No. 343000-343530. Further sizes available on request. Through-coolant: no Number of cutting edges Z: 2 Dia. range Dc: 48 65 mm Reach L1: 97.5 mm Morse taper MT size: 5 Clamping screws: 232990 TX20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.