Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replaceable Tip Drill with MT Shank, 3XD, Diameter Range: 12 mm - 12.5 mm

  • Mfr # 232258 12

  • Zoro # G115354910


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Diameter
32 mm
Series
Power Drill
Coolant Through
Yes
Shank
ISO 9766
Point Angle
180 Deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232258 12
Zoro #
G115354910
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
32 mm
Shank Length
60 mm
Size
26.5
Depth Limit (Indexable Drill)
5 x D
Reach Length
135 mm

Details

Item
Indexable Drill
Series
Power Drill
Coolant Through
Yes
Shank
ISO 9766
Point Angle
180 Deg
Max. Adjustment Limit
0.25 mm
Machining Strategy
HPC
Type
12
No. of Cutting Edges
1
Overhang
157 mm

Description

For holes up to IT10 accuracy. Straight fluted. Note: For suitable reducing adapters for tools with MT shanks see No. 343000-343530. Further sizes available on request. Through-coolant: no Number of cutting edges Z: 2 Dia. range Dc: 12 12.5 mm Reach L1: 31.8 mm Morse taper MT size: 2 Clamping screws: 232990 TX7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.