Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replaceable Tip Drill with MT Shank, 3XD, Diameter Range: 18 mm - 24 mm

  • Mfr # 232258 18

  • Zoro # G615354878


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Diameter
40 mm
Series
Power Drill
Point Angle
180 Deg
Shank Length
68 mm
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
232258 18
Zoro #
G615354878
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
40 mm
Size
43
Shank Length
68 mm
Reach Length
129 mm
Depth Limit (Indexable Drill)
3 x D

Details

Item
Indexable Drill
Series
Power Drill
Point Angle
180 Deg
Coolant Through
Yes
No. of Cutting Edges
1
Machining Strategy
HPC
Overhang
159 mm
Max. Adjustment Limit
0.25 mm
Type
18
Shank
ISO 9766

Description

For holes up to IT10 accuracy. Straight fluted. Note: For suitable reducing adapters for tools with MT shanks see No. 343000-343530. Further sizes available on request. Through-coolant: no Number of cutting edges Z: 2 Dia. range Dc: 18 24 mm Reach L1: 69.8 mm Morse taper MT size: 3 Clamping screws: 232990 TX9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.