Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replaceable Tip Drill with MT Shank, 3XD, Diameter Range: 25 mm - 35 mm

  • Mfr # 232258 25

  • Zoro # G615354793


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Diameter
25 mm
Series
Power Drill
Coolant Through
Yes
Depth Limit (Indexable Drill)
5 x D
Type
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
232258 25
Zoro #
G615354793
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
25 mm
Depth Limit (Indexable Drill)
5 x D
Size (in.)
27/32 in
Reach Length
110 mm
Shank Length
56 mm
Size
21.5

Details

Item
Indexable Drill
Series
Power Drill
Coolant Through
Yes
Type
25
Machining Strategy
HPC
Max. Adjustment Limit
0.25 mm
No. of Cutting Edges
1
Point Angle
180 Deg
Shank
ISO 9766
Overhang
129 mm

Description

For holes up to IT10 accuracy. Straight fluted. Note: For suitable reducing adapters for tools with MT shanks see No. 343000-343530. Further sizes available on request. Through-coolant: no Number of cutting edges Z: 2 Dia. range Dc: 25 35 mm Reach L1: 85.7 mm Morse taper MT size: 4 Clamping screws: 232990 TX15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.