Zoro Homepage

Replaceable Tip Drill with MT Shank, 5XD, Diameter Range: 13 mm - 17.5 mm

  • Mfr # 232260 13

  • Zoro # G015355567


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Reach Length
140 mm
Coolant Through
Yes
Connection
HW80
Boring Range
115.9 - 153.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232260 13
Zoro #
G015355567
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Reach Length
140 mm

Details

Item
Boring tool
Coolant Through
Yes
Connection
HW80
Type
13
Boring Range
115.9 - 153.1 mm

Description

For holes up to IT10 accuracy. Note: For suitable reducing adapters for tools with MT shanks see No. 343000-343530. Further sizes available on request. Through-coolant: no Number of cutting edges Z: 2 Dia. range Dc: 13 17.5 mm Reach L1: 63.5 mm Morse taper MT size: 2 Clamping screws: 232990 TX8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.