Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replaceable Tip Drill with MT Shank, 5XD, Diameter Range: 36 mm - 47 mm

  • Mfr # 232260 36

  • Zoro # G715355539


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Diameter
40 mm
Series
Power Drill
Size
34.5
Overhang
201 mm
Max. Adjustment Limit
0.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232260 36
Zoro #
G715355539
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
40 mm
Size
34.5
Shank Length
68 mm
Depth Limit (Indexable Drill)
5 x D
Reach Length
34.5 mm

Details

Item
Indexable Drill
Series
Power Drill
Overhang
201 mm
Type
36
Max. Adjustment Limit
0.25 mm
Machining Strategy
HPC
No. of Cutting Edges
1
Coolant Through
Yes
Point Angle
180 Deg
Shank
ISO 9766

Description

For holes up to IT10 accuracy. Note: For suitable reducing adapters for tools with MT shanks see No. 343000-343530. Further sizes available on request. Through-coolant: no Number of cutting edges Z: 2 Dia. range Dc: 36 47 mm Reach L1: 209.5 mm Morse taper MT size: 4 Clamping screws: 232990 TX20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.