Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replaceable Tip Drill with MT Shank, 5XD, Diameter Range: 48 mm - 65 mm

  • Mfr # 232260 48

  • Zoro # G815355576


product price: $833.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
Yes
External Dia.
25 mm
Adapter
SK 40
Overhang Dimension A
46 mm
Arbor Standard
DIN 69871
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232260 48
Zoro #
G815355576
UPC #
-
Country of Origin
Turkey

Dimensions

External Dia.
25 mm
Overhang Dimension A
46 mm
Length
27 mm

Details

Item
HW mounting
Coolant Through
Yes
Adapter
SK 40
Type
48
Arbor Standard
DIN 69871
Connection
HW25
Shape
ADB

Description

For holes up to IT10 accuracy. Note: For suitable reducing adapters for tools with MT shanks see No. 343000-343530. Further sizes available on request. Through-coolant: no Number of cutting edges Z: 2 Dia. range Dc: 48 65 mm Reach L1: 231.8 mm Morse taper MT size: 5 Clamping screws: 232990 TX20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.