Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replaceable Tip Drill with MT Shank, 8XD, Diameter Range: 36 mm - 47 mm

  • Mfr # 232265 36

  • Zoro # G615355479


product price: $880.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
Yes
Boring Range
23.5 - 30.5 mm
Connection
HW20
Reach Length
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232265 36
Zoro #
G615355479
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Reach Length
45 mm

Details

Item
Twin-cutter head
Coolant Through
Yes
Boring Range
23.5 - 30.5 mm
Type
36
Connection
HW20

Description

For holes up to IT10 accuracy. Straight fluted. Note: Further sizes available on request. For suitable reducing adapters for tools with MT shanks see No. 343000-343530. Reduce feed rates f by 5% and vc values by 10%. Through-coolant: no Number of cutting edges Z: 2 Dia. range Dc: 36 47 mm Reach L1: 349.3 mm Morse taper MT size: 4 Clamping screws: 232990 TX20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.