Zoro Homepage

Replaceable Tip Drill with MT Shank, Through-Coolant, 12XD, Diameter Range: 12 mm - 12.5 mm

  • Mfr # 232275 12

  • Zoro # G615355141


product price: $621.99
/ea
Free Shipping & Returns

Key Features

Connection
HW25
Coolant Through
Yes
Reach Length
56 mm
Boring Range
30.9 - 40.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232275 12
Zoro #
G615355141
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Reach Length
56 mm

Details

Item
Boring tool
Type
12
Connection
HW25
Coolant Through
Yes
Boring Range
30.9 - 40.1 mm

Description

For holes up to IT10 accuracy. With internal cooling. Note: For suitable reducing adapters for tools with MT shanks see No. 343000-343530. Further sizes available on request. Reduce feed rates f by 10% and vc values by 30%. Through-coolant: yes Number of cutting edges Z: 2 Dia. range Dc: 12 12.5 mm Reach L1: 144 mm Morse taper MT size: 2 Clamping screws: 232990 TX7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.