Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replaceable Tip Drill with MT Shank, Through-Coolant, 12XD, Diameter Range: 13 mm - 17.5 mm

  • Mfr # 232275 13

  • Zoro # G915355186


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Reach Length
90 mm
Coolant Through
Yes
Boring Range
65.5 - 87.5 mm
Connection
HW50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
232275 13
Zoro #
G915355186
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Reach Length
90 mm

Details

Item
Twin-cutter head
Type
13
Coolant Through
Yes
Boring Range
65.5 - 87.5 mm
Connection
HW50

Description

For holes up to IT10 accuracy. With internal cooling. Note: For suitable reducing adapters for tools with MT shanks see No. 343000-343530. Further sizes available on request. Reduce feed rates f by 10% and vc values by 30%. Through-coolant: yes Number of cutting edges Z: 2 Dia. range Dc: 13 17.5 mm Reach L1: 156 mm Morse taper MT size: 2 Clamping screws: 232990 TX8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.