Zoro Homepage

Replaceable Tip Drill with MT Shank, Through-Coolant, 12XD, Diameter Range: 25 mm - 35 mm

  • Mfr # 232275 25

  • Zoro # G915355049


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Connection
HW50
Shape
ADB
Length
27 mm
External Dia.
50 mm
Arbor Standard
DIN 69871
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232275 25
Zoro #
G915355049
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length
27 mm
External Dia.
50 mm
Overhang Dimension A
46 mm

Details

Item
HW mounting
Type
25
Connection
HW50
Shape
ADB
Arbor Standard
DIN 69871
Adapter
SK 50
Coolant Through
Yes

Description

For holes up to IT10 accuracy. With internal cooling. Note: For suitable reducing adapters for tools with MT shanks see No. 343000-343530. Further sizes available on request. Reduce feed rates f by 10% and vc values by 30%. Through-coolant: yes Number of cutting edges Z: 2 Dia. range Dc: 25 35 mm Reach L1: 300 mm Morse taper MT size: 4 Clamping screws: 232990 TX15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.