
Replaceable Tip Drill with MT Shank, Through-Coolant, 12XD, Diameter Range: 36 mm - 47 mm
Mfr # 232275 36
Zoro # G715355058
product price: $1,217.99
/ea
Free Shipping & Returns
Key Features
Connection
SK40
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
232275 36
Zoro #
G715355058
UPC #
-
Country of Origin
Turkey
Details
Item
Boring tool
Connection
SK40
Type
36
Coolant Through
Yes
Description
For holes up to IT10 accuracy. With internal cooling. Straight fluted. Note: For suitable reducing adapters for tools with MT shanks see No. 343000-343530. Further sizes available on request. Reduce feed rates f by 10% and vc values by 30%. Through-coolant: yes Number of cutting edges Z: 2 Dia. range Dc: 36 47 mm Reach L1: 432 mm Morse taper MT size: 4 Clamping screws: 232990 TX20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.