
Replaceable Tip Drill with MT Shank, Through-Coolant, 1.5XD, Diameter Range: 12 mm - 12.5 mm
Mfr # 232271 12
Zoro # G615355769
product price: $330.99
/ea
Free Shipping & Returns
Key Features
Diameter
25 mm
Series
Power Drill
Overhang
107 mm
Point Angle
180 Deg
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
232271 12
Zoro #
G615355769
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Diameter
25 mm
Size
17.5
Size (in.)
11/16 in
Depth Limit (Indexable Drill)
5 x D
Shank Length
56 mm
Reach Length
90 mm
Details
Item
Indexable Drill
Series
Power Drill
Overhang
107 mm
Point Angle
180 Deg
Coolant Through
Yes
Type
12
Max. Adjustment Limit
0.25 mm
No. of Cutting Edges
1
Shank
ISO 9766
Machining Strategy
HPC
Description
For holes up to IT10 accuracy. With internal cooling. Straight fluted. Note: Further sizes available on request. For suitable reducing adapters for tools with MT shanks see No. 343000-343530. Through-coolant: yes Number of cutting edges Z: 2 Dia. range Dc: 12 12.5 mm Reach L1: 18.8 mm Morse taper MT size: 2 Clamping screws: 232990 TX7
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.