Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replaceable Tip Drill with MT Shank, Through-Coolant, 1.5XD, Diameter Range: 13 mm - 17.5 mm

  • Mfr # 232271 13

  • Zoro # G615355684


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Diameter
25 mm
Series
Power Drill
Machining Strategy
HPC
Overhang
135 mm
Shank
ISO 9766
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232271 13
Zoro #
G615355684
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
25 mm
Size
22.5
Reach Length
115 mm
Shank Length
56 mm
Depth Limit (Indexable Drill)
5 x D

Details

Item
Indexable Drill
Series
Power Drill
Machining Strategy
HPC
Overhang
135 mm
Shank
ISO 9766
Point Angle
180 Deg
No. of Cutting Edges
1
Type
13
Coolant Through
Yes
Max. Adjustment Limit
0.25 mm

Description

For holes up to IT10 accuracy. With internal cooling. Straight fluted. Note: Further sizes available on request. For suitable reducing adapters for tools with MT shanks see No. 343000-343530. Through-coolant: yes Number of cutting edges Z: 2 Dia. range Dc: 13 17.5 mm Reach L1: 26 mm Morse taper MT size: 2 Clamping screws: 232990 TX8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.