Zoro Homepage

Replaceable Tip Drill with MT Shank, Through-Coolant, 1.5XD, Diameter Range: 25 mm - 35 mm

  • Mfr # 232271 25

  • Zoro # G815355729


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Boring Range
29.5 - 40.1 mm
Connection
HW25
Coolant Through
Yes
Reach Length
56 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232271 25
Zoro #
G815355729
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Reach Length
56 mm

Details

Item
Twin-cutter head
Boring Range
29.5 - 40.1 mm
Connection
HW25
Coolant Through
Yes
Type
25

Description

For holes up to IT10 accuracy. With internal cooling. Straight fluted. Note: Further sizes available on request. For suitable reducing adapters for tools with MT shanks see No. 343000-343530. Through-coolant: yes Number of cutting edges Z: 2 Dia. range Dc: 25 35 mm Reach L1: 52.5 mm Morse taper MT size: 4 Clamping screws: 232990 TX15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.