Zoro Homepage

Replaceable Tip Drill with MT Shank, Through-Coolant, 1.5XD, Diameter Range: 48 mm - 65 mm

  • Mfr # 232271 48

  • Zoro # G215355770


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Diameter
32 mm
Series
Power Drill
Shank
ISO 9766
Depth Limit (Indexable Drill)
5 x D
Overhang
162 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232271 48
Zoro #
G215355770
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
32 mm
Depth Limit (Indexable Drill)
5 x D
Shank Length
60 mm
Size
28
Reach Length
140 mm

Details

Item
Indexable Drill
Series
Power Drill
Shank
ISO 9766
Overhang
162 mm
Coolant Through
Yes
Type
48
Max. Adjustment Limit
0.25 mm
Point Angle
180 Deg
Machining Strategy
HPC
No. of Cutting Edges
1

Description

For holes up to IT10 accuracy. With internal cooling. Straight fluted. Note: Further sizes available on request. For suitable reducing adapters for tools with MT shanks see No. 343000-343530. Through-coolant: yes Number of cutting edges Z: 2 Dia. range Dc: 48 65 mm Reach L1: 97.5 mm Morse taper MT size: 5 Clamping screws: 232990 TX20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.