Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replaceable Tip Drill with MT Shank, Through-Coolant, 3XD, Diameter Range: 12 mm - 12.5 mm

  • Mfr # 232272 12

  • Zoro # G715355690


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Diameter
25 mm
Series
Power Drill
Machining Strategy
HPC
Overhang
107 mm
Reach Length
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232272 12
Zoro #
G715355690
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
25 mm
Reach Length
90 mm
Shank Length
56 mm
Size
18
Depth Limit (Indexable Drill)
5 x D

Details

Item
Indexable Drill
Series
Power Drill
Machining Strategy
HPC
Overhang
107 mm
No. of Cutting Edges
1
Point Angle
180 Deg
Max. Adjustment Limit
0.25 mm
Shank
ISO 9766
Type
12
Coolant Through
Yes

Description

For holes up to IT10 accuracy. With internal cooling. Straight fluted. Note: Further sizes available on request. For suitable reducing adapters for tools with MT shanks see No. 343000-343530. Through-coolant: yes Number of cutting edges Z: 2 Dia. range Dc: 12 12.5 mm Reach L1: 31.8 mm Morse taper MT size: 2 Clamping screws: 232990 TX7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.