
Replaceable Tip Drill with MT Shank, Through-Coolant, 3XD, Diameter Range: 13 mm - 17.5 mm
Mfr # 232272 13
Zoro # G015355604
product price: $390.99
/ea
Free Shipping & Returns
Key Features
Adapter
SK 40
Shape
ADB
Length
27 mm
Overhang Dimension A
46 mm
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
232272 13
Zoro #
G015355604
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length
27 mm
Overhang Dimension A
46 mm
External Dia.
40 mm
Details
Item
HW mounting
Type
13
Adapter
SK 40
Shape
ADB
Coolant Through
Yes
Connection
HW40
Arbor Standard
DIN 69871
Description
For holes up to IT10 accuracy. With internal cooling. Straight fluted. Note: Further sizes available on request. For suitable reducing adapters for tools with MT shanks see No. 343000-343530. Through-coolant: yes Number of cutting edges Z: 2 Dia. range Dc: 13 17.5 mm Reach L1: 35 mm Morse taper MT size: 2 Clamping screws: 232990 TX8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.