Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replaceable Tip Drill with MT Shank, Through-Coolant, 3XD, Diameter Range: 25 mm - 35 mm

  • Mfr # 232272 25

  • Zoro # G115355856


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Max. Bore Depth
35 mm
For Use Type
D10
Boring Range
9.9 - 12.1 mm
Min. Size
9.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232272 25
Zoro #
G115355856
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Max. Bore Depth
35 mm
Min. Size
9.9 mm

Details

Item
Boring tool
For Use Type
D10
Boring Range
9.9 - 12.1 mm
Type
25

Description

For holes up to IT10 accuracy. With internal cooling. Straight fluted. Note: Further sizes available on request. For suitable reducing adapters for tools with MT shanks see No. 343000-343530. Through-coolant: yes Number of cutting edges Z: 2 Dia. range Dc: 25 35 mm Reach L1: 85.7 mm Morse taper MT size: 4 Clamping screws: 232990 TX15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.