
Replaceable Tip Drill with MT Shank, Through-Coolant, 3XD, Diameter Range: 36 mm - 47 mm
Mfr # 232272 36
Zoro # G015355871
product price: $510.99
/ea
Free Shipping & Returns
Key Features
Diameter
25 mm
Series
Power Drill
Point Angle
180 Deg
Shank Length
56 mm
Machining Strategy
HPC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
232272 36
Zoro #
G015355871
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Diameter
25 mm
Shank Length
56 mm
Size
23
Depth Limit (Indexable Drill)
5 x D
Reach Length
115 mm
Details
Item
Indexable Drill
Series
Power Drill
Point Angle
180 Deg
Type
36
Machining Strategy
HPC
Shank
ISO 9766
Overhang
135 mm
Max. Adjustment Limit
0.25 mm
Coolant Through
Yes
No. of Cutting Edges
1
Description
For holes up to IT10 accuracy. With internal cooling. Straight fluted. Note: Further sizes available on request. For suitable reducing adapters for tools with MT shanks see No. 343000-343530. Through-coolant: yes Number of cutting edges Z: 2 Dia. range Dc: 36 47 mm Reach L1: 120.6 mm Morse taper MT size: 4 Clamping screws: 232990 TX20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.