Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replaceable Tip Drill with MT Shank, Through-Coolant, 3XD, Diameter Range: 48 mm - 65 mm

  • Mfr # 232272 48

  • Zoro # G315355793


product price: $643.99
/ea
Free Shipping & Returns

Key Features

Reach Length
66 mm
Coolant Through
Yes
Boring Range
39.5 - 50.5 mm
Connection
HW32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
232272 48
Zoro #
G315355793
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Reach Length
66 mm

Details

Item
Twin-cutter head
Coolant Through
Yes
Boring Range
39.5 - 50.5 mm
Connection
HW32
Type
48

Description

For holes up to IT10 accuracy. With internal cooling. Straight fluted. Note: Further sizes available on request. For suitable reducing adapters for tools with MT shanks see No. 343000-343530. Through-coolant: yes Number of cutting edges Z: 2 Dia. range Dc: 48 65 mm Reach L1: 130.1 mm Morse taper MT size: 5 Clamping screws: 232990 TX20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.