Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replaceable Tip Drill with MT Shank, Through-Coolant, 5XD, Diameter Range: 12 mm - 12.5 mm

  • Mfr # 232273 12

  • Zoro # G315355861


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Diameter
40 mm
Series
Power Drill
Size
32.5
No. of Cutting Edges
1
Max. Adjustment Limit
0.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232273 12
Zoro #
G315355861
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
40 mm
Size
32.5
Reach Length
165 mm
Shank Length
68 mm
Size (in.)
1-9/32 in
Depth Limit (Indexable Drill)
5 x D

Details

Item
Indexable Drill
Series
Power Drill
No. of Cutting Edges
1
Max. Adjustment Limit
0.25 mm
Type
12
Overhang
190 mm
Machining Strategy
HPC
Coolant Through
Yes
Shank
ISO 9766
Point Angle
180 Deg

Description

For holes up to IT10 accuracy. With internal cooling. Note: Further sizes available on request. For suitable reducing adapters for tools with MT shanks see No. 343000-343530. Through-coolant: yes Number of cutting edges Z: 2 Dia. range Dc: 12 12.5 mm Reach L1: 60.3 mm Morse taper MT size: 2 Clamping screws: 232990 TX7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.