Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replaceable Tip Drill with MT Shank, Through-Coolant, 5XD, Diameter Range: 13 mm - 17.5 mm

  • Mfr # 232273 13

  • Zoro # G815355927


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Diameter
4 mm
Length
15.2 mm
Boring Range
3.9 - 7.1 mm
Size
3.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232273 13
Zoro #
G815355927
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
4 mm
Length
15.2 mm
Size
3.9 mm

Details

Boring Range
3.9 - 7.1 mm
Type
13

Description

For holes up to IT10 accuracy. With internal cooling. Note: Further sizes available on request. For suitable reducing adapters for tools with MT shanks see No. 343000-343530. Through-coolant: yes Number of cutting edges Z: 2 Dia. range Dc: 13 17.5 mm Reach L1: 63.5 mm Morse taper MT size: 2 Clamping screws: 232990 TX8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.