Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replaceable Tip Drill with MT Shank, Through-Coolant, 5XD, Diameter Range: 18 mm - 24 mm

  • Mfr # 232273 18

  • Zoro # G815355903


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Min. Size
11.9 mm
For Use Type
D10
Max. Bore Depth
35 mm
Boring Range
11.9 - 14.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232273 18
Zoro #
G815355903
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Min. Size
11.9 mm
Max. Bore Depth
35 mm

Details

Item
Boring tool
For Use Type
D10
Type
18
Boring Range
11.9 - 14.1 mm

Description

For holes up to IT10 accuracy. With internal cooling. Note: Further sizes available on request. For suitable reducing adapters for tools with MT shanks see No. 343000-343530. Through-coolant: yes Number of cutting edges Z: 2 Dia. range Dc: 18 24 mm Reach L1: 171.5 mm Morse taper MT size: 3 Clamping screws: 232990 TX9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.