
Replaceable Tip Drill with MT Shank, Through-Coolant, 5XD, Diameter Range: 36 mm - 47 mm
Mfr # 232273 36
Zoro # G715355188
product price: $826.99
/ea
Free Shipping & Returns
Key Features
Length
27 mm
Shape
ADB
External Dia.
50 mm
Connection
HW50
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
232273 36
Zoro #
G715355188
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length
27 mm
External Dia.
50 mm
Overhang Dimension A
46 mm
Details
Item
HW mounting
Shape
ADB
Type
36
Connection
HW50
Coolant Through
Yes
Arbor Standard
DIN 69871
Adapter
SK 40
Description
For holes up to IT10 accuracy. With internal cooling. Note: Further sizes available on request. For suitable reducing adapters for tools with MT shanks see No. 343000-343530. Through-coolant: yes Number of cutting edges Z: 2 Dia. range Dc: 36 47 mm Reach L1: 209.5 mm Morse taper MT size: 4 Clamping screws: 232990 TX20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.