Zoro Homepage

Replaceable Tip Drill with MT Shank, Through-Coolant, 8XD, Diameter Range: 36 mm - 47 mm

  • Mfr # 232274 36

  • Zoro # G715355096


product price: $935.99
/ea
Free Shipping & Returns

Key Features

Connection
HW63
Coolant Through
Yes
Adapter
SK 40
Overhang Dimension A
66 mm
Shape
ADB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232274 36
Zoro #
G715355096
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overhang Dimension A
66 mm
External Dia.
63 mm
Length
47 mm

Details

Item
HW mounting
Connection
HW63
Coolant Through
Yes
Adapter
SK 40
Type
36
Shape
ADB
Arbor Standard
DIN 69871

Description

For holes up to IT10 accuracy. With internal cooling. Straight fluted. Note: For suitable reducing adapters for tools with MT shanks see No. 343000-343530. Further sizes available on request. Reduce feed rates f by 5% and vc values by 10%. Through-coolant: yes Number of cutting edges Z: 2 Dia. range Dc: 36 47 mm Reach L1: 349.3 mm Morse taper MT size: 4 Clamping screws: 232990 TX20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.