
Replaceable Tip Drill with MT Shank, Through-Coolant, 8XD, Diameter Range: 48 mm - 65 mm
Mfr # 232274 48
Zoro # G815355118
product price: $1,049.99
/ea
Free Shipping & Returns
Key Features
Connection
HW63
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
232274 48
Zoro #
G815355118
UPC #
-
Country of Origin
Korea, Republic of
Details
Item
Boring tool
Connection
HW63
Coolant Through
Yes
Type
48
Description
For holes up to IT10 accuracy. With internal cooling. Straight fluted. Note: For suitable reducing adapters for tools with MT shanks see No. 343000-343530. Further sizes available on request. Reduce feed rates f by 5% and vc values by 10%. Through-coolant: yes Number of cutting edges Z: 2 Dia. range Dc: 48 65 mm Reach L1: 422.3 mm Morse taper MT size: 5 Clamping screws: 232990 TX20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.