Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retaining Ring Plier, Internal, Plastic Grip, 12-25 mm

  • Mfr # 719805 J1

  • Zoro # G614407988


product price: $23.55
/ea

Key Features

Material
Chromium vanadium steel
Finish
Chemically Blacked
For Shaft Dia.
12 mm
Overall Length
135 mm
Standards
DIN 5256 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
719805 J1
Zoro #
G614407988
UPC #
-
Country of Origin
Germany

Dimensions

For Shaft Dia.
12 mm
Overall Length
135 mm

Details

Item
Circlip Pliers
Type
J1
Material
Chromium vanadium steel
Finish
Chemically Blacked
Standards
DIN 5256 C
Jaw Shape
Straight
For Use On
Inner ring, straight
Handle Type
Plastic Coated
Shape
C

Description

Forged from a single piece. Pliers chemically blacked. Plastic coated handles. With inserted precision tips. Form C straight jaws. Application: For fitting and removing circlips. Standard: DIN 5256 C und D fr Innensicherungsringe. Use of circlip pliers: Inner ring, straight overall length: 135 mm for internal circlips : 12 25 mm Tip : 1.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.