Zoro Homepage

Retaining Ring Plier, Internal, Plastic Grip, 19-60 mm

  • Mfr # 719805 J2

  • Zoro # G814407979


product price: $24.95
/ea

Key Features

Material
Chromium vanadium steel
Finish
Chemically Blacked
Tip Dia.
1.8 mm
For Shaft Dia.
19 mm
Overall Length
180 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
719805 J2
Zoro #
G814407979
UPC #
-
Country of Origin
Germany

Dimensions

Tip Dia.
1.8 mm
For Shaft Dia.
19 mm
Overall Length
180 mm

Details

Item
Circlip Pliers
Type
J2
Material
Chromium vanadium steel
Finish
Chemically Blacked
Standards
DIN 5256 C
For Use On
Inner ring, straight
Jaw Shape
Straight
Handle Type
Plastic Coated

Description

Forged from a single piece. Pliers chemically blacked. Plastic coated handles. With inserted precision tips. Form C straight jaws. Application: For fitting and removing circlips. Standard: DIN 5256 C und D fr Innensicherungsringe. Use of circlip pliers: Inner ring, straight overall length: 180 mm for internal circlips : 19 60 mm Tip : 1.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.