Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retaining Ring Plier, Internal, Plastic Grip, 8-13 mm

  • Mfr # 719805 J0

  • Zoro # G214407982


product price: $24.75
/ea

Key Features

Type
J0
Material
Chromium vanadium steel
Finish
Chemically Blacked
Tip Dia.
0.9 mm
For Shaft Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
719805 J0
Zoro #
G214407982
UPC #
-
Country of Origin
Germany

Dimensions

Tip Dia.
0.9 mm
For Shaft Dia.
8 mm
Overall Length
135 mm

Details

Item
Circlip Pliers
Type
J0
Material
Chromium vanadium steel
Finish
Chemically Blacked
Standards
DIN 5256 C
Handle Type
Plastic Coated
For Use On
Inner ring, straight
Jaw Shape
Straight

Description

Forged from a single piece. Pliers chemically blacked. Plastic coated handles. With inserted precision tips. Form C straight jaws. Application: For fitting and removing circlips. Standard: DIN 5256 C und D fr Innensicherungsringe. Use of circlip pliers: Inner ring, straight overall length: 135 mm for internal circlips : 8 13 mm Tip : 0.9 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.