
Roll of abrasive fleece, 100 mm x 10 m, Fleece structure: 280
Mfr # 556110 280
Zoro # G711499947
product price:Â $55.99
/eaKey Features
Overall Length
10 m
Overall Width
100 mm
Grade
Medium Fine
Grit
280
Color
red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
556110 280
Zoro #
G711499947
UPC #
-
Country of Origin
Finland
Dimensions
Overall Length
10 m
Overall Width
100 mm
Details
Item
Roll of abrasive fleece
Grade
Medium Fine
Grit
280
Color
red
Fleece Structure
280
Description
Roll of abrasive fleece, 100 mm x 10 m, Fleece structure: 280. Version: Synthetic nylon fleece impregnated with abrasive grit in synthetic resin bonding. Advantage: - Adapts to the component shape. - The open structure prevents clogging and reduces heat development. - Even and reproducible finish. - Can be used wet or dry. - Contains no materials that could cause corrosion. Application: Can be used by hand- on hand block No. 556020 or on an orbital sander. Medium / medium fine: Can be used universally for removing rust film- light soiling- discoloration- for rubbing down ground or brushed surfaces- or for degreasing and cleaning prior to painting. Iron- sulfur and chlorine constituents: < 0.1 % Grit equivalent: 280 - 360 Grit designation: medium fine A Very Fine Color: red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.