
Roll of abrasive fleece, 115 mm x 10 m, Fleece structure: 1000
Mfr # 556115 1000
Zoro # G911499853
product price:Â $64.49
/eaKey Features
Overall Length
10 m
Overall Width
115 mm
Grade
Very Fine
Grit
600
Color
grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
556115 1000
Zoro #
G911499853
UPC #
-
Country of Origin
Finland
Dimensions
Overall Length
10 m
Overall Width
115 mm
Details
Item
Roll of abrasive fleece
Grade
Very Fine
Grit
600
Color
grey
Fleece Structure
1000
Description
Roll of abrasive fleece, 115 mm x 10 m, Fleece structure: 1000. Version: Synthetic nylon fleece impregnated with abrasive grit in synthetic resin bonding. Advantage: - Adapts to the component shape. - The open structure prevents clogging and reduces heat development. - Even and reproducible finish. - Can be used wet or dry. - Contains no materials that could cause corrosion. Application: Can be used by hand- on hand block No. 556020 or on an orbital sander. Fine / very fine: for cleaning delicate surfaces- for removing light scratches on metals. Also suitable for applying fine / very fine matt finishes to steels and non-ferrous metals. Iron- sulfur and chlorine constituents: < 0.1 % Grit equivalent: 600 - 1000 Grit designation: very fine S Ultra Fine Color: grey
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.