Zoro Homepage

Rolling Tool Bag, with Shoulder Strap and Telescopic Handle

  • Mfr # 692272 1

  • Zoro # G514387816


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Width
400 mm
Height
400 mm
Type of tool storage
Shaft pockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
692272 1
Zoro #
G514387816
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
400 mm
Height
400 mm

Details

Item
Tool transport system
Type of tool storage
Shaft pockets

Description

High-quality tool textile bags as a companion for your day-to-day tasks. With reflector strips for good visibility. The tool bag trolley can be easily pulled via the telescopic handle and the integrated wheels 90 mm diameter and transported on the shoulder. The adjustable non-slip shoulder strap with padding ensures pleasant carrying comfort. The bag has a splash-proof, sturdy base with feet. The protective cover can be easily fastened with a hook-and-loop fastener. External: 6 external pockets for quick storage and access, can be closed with practical hook-and-loop fastener. Also 6 shaft pockets for tools and 1 pocket on the front for a saw. Internal: Large main compartment offering plenty of storage space. Inside, located at the side: 1 pocket for documents and laptop, 1 small compartment for storing the protective cover, 5 shaft pockets and 12 elastic tabs. Material: Made from sturdy polyester fabric. Type of tool storage: Shaft pockets External dimension length: 530 mm External dimension width: 400 mm External dimension height: 400 mm Weight: 5.1 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.