Zoro Homepage

Rough grinding disc 2 in 1 Disc Dia: 125mm, disc width: 6 mm

  • Mfr # 560500 125X6

  • Zoro # G909617306


product price: $2.19
/ea
Sold in multiples of 10 for $21.90

Key Features

Thickness
6 mm
Max. RPM
12200 RPM
Specification
A30Q-BF
Diameter
22.23 mm
Recommended Approach Angle
20-30 °
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560500 125X6
Zoro #
G909617306
UPC #
4045197443045
Country of Origin
Czechia

Dimensions

Abrasive Wheel Diameter
125 mm
Thickness
6 mm
Diameter
22.23 mm

Details

Item
Grinding Disc
Max. RPM
12200 RPM
Specification
A30Q-BF
Recommended Approach Angle
20-30 °
Iron, Sulphur and Chlorine Constituents
Less Than 0.1%
Grinding Medium Code
A
Maximum Circumferential Speed
80-m/s
Iron, sulphur and chlorine constituents
Less Than 0.1 %

Description

Optimised for maximum metal removal rate and working life in their respective applications, shapes 27- 28- 29, Grinding angle 20Deg to 30Deg For use with electric and pneumatic angle grinders with maximum 80 m/s circumferential speed for grinding welds- surfaces- and edges. Rough grinding disc for steel and stainless steel with long working life and high metal removal rate. Specification: A30Q-BF. maximum circumferential speed: 80 m/s Bore Diameter: 22.23 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.