Zoro Homepage

Round Die Set, HSS, for Metric Threads: M3-M12

  • Mfr # 142725 M3-12

  • Zoro # G714484360


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Die Thread Size
M3-M12
Die Material
HSS
Standards
EN 22568
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142725 M3-12
Zoro #
G714484360
UPC #
-
Country of Origin
Germany

Dimensions

Die Thread Size
M3-M12

Details

Item
Die
Die Material
HSS
Standards
EN 22568

Description

Die set HSS-7 pieces, M3-M12 in a case. Content: 1 each die No. 140330 size M3, M4, M5, M6, M8, M10, M12. Tolerance class: DIN 13 6g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.