Zoro Homepage

Rubber Backing Pad, M14 Thread, Hard, 75 mm

  • Mfr # 554088 75

  • Zoro # G214556529


product price: $22.95
/ea

Key Features

Disc Diameter
75 mm
Max. Speed
20000 RPM
Thread
M14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554088 75
Zoro #
G214556529
UPC #
-
Country of Origin
Bulgaria

Dimensions

Disc Diameter
75 mm

Details

Item
Backing pad
Max. Speed
20000 RPM
Thread
M14

Description

To take abrasive discs with external thread quick-clamping systems Roloc, Combidisc. Rubber backing pad with M14 mounting. The Roloc quick-change system permits safe abrasive tool changing with just one twist by hand in the shortest time. Application: For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations. Note: For suitable angle grinders see No. 079325. Thread: M14 maximum speed: 20000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.